Cable Tie, 18 in L, 120 lb Strength, 4.7 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # LHD18-120-0C

  • Zoro # G922800051


product price:  $18.99
/pk 100, $0.19/ea

Key Features

Material
Nylon 6/6
Width
0.3 in
Standards
RoHS Compliant, UL
Features
UV Resistant
Nominal Max. Bundle Dia.
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHD18-120-0C
Zoro #
G922800051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3 in
Nominal Max. Bundle Dia.
4.7 in
Nominal Length
18 in

Details

Material
Nylon 6/6
Standards
RoHS Compliant, UL
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Cable Tie Style
Light Heavy Duty
Color
Black
Item
Cable Tie
Tensile Strength
120lb
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
Yes

Description

The 18" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 18 in long and 0.3 in wide. The maximum bundle diameter is 4.7 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.