Cable Tie, 19 in L, 250 lb Strength, 5.0 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 25PK

  • Mfr # EHD19-250-0X

  • Zoro # G622799914


product price:  $19.99
/pk 25, $0.80/ea

Key Features

Application
Cable Management
Nominal Max. Bundle Dia.
5 in
Outdoor Use
Yes
Cable Tie Style
Extra Heavy Duty
Tensile Strength
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD19-250-0X
Zoro #
G622799914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
5 in
Nominal Length
19 in
Width
0.5 in

Details

Application
Cable Management
Outdoor Use
Yes
Cable Tie Style
Extra Heavy Duty
Tensile Strength
250 lb
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Color
Black
Features
UV Resistant
Item
Cable Tie

Description

The 19" 250 lb Black Extra Heavy-Duty Cable Tie (EHD19-250-0X) is an industrial-grade cable tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. This zip tie product is designed for comprehensive cable management and is sold as a 25 piece pack. Core specifications include a tensile strength of 250 lb, a length of 19 in, a width of 0.5 in. Max bundle diameter is 5 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.