Cable Tie, 20 in L, 300 lb Strength, 5.8 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK

  • Mfr # SSP20-HD

  • Zoro # G022800036


product price:  $55.99
/pk 100, $0.56/ea

Key Features

Outdoor Use
Yes
Material
316 Stainless Steel
Width
0.31 in
Application
Used in Harsh Environment
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP20-HD
Zoro #
G022800036
UPC #
-
Country of Origin
India

Dimensions

Width
0.31 in
Thickness
0.01 in
Nominal Length
20 in
Nominal Max. Bundle Dia.
5.83 in

Details

Outdoor Use
Yes
Material
316 Stainless Steel
Item
Cable Tie
Application
Used in Harsh Environment
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Metal Detectable
Yes
Tensile Strength
300 lb
Locking Style
Self Locking Ball
Cable Tie Style
Stainless Steel
Color
Silver

Description

The 20" 300 lb Silver 316 Stainless Steel Cable Tie is built for extreme environments and heavy-duty cable management. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 20 in long and 0.31 in wide. The maximum bundle diameter is 5.8 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.