Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 20.4 in L, 300 lb Strength, 5.8 in Max Bundle Dia, Coated 316 Stainless Steel, Blk, 100PK
- Mfr # SSPCoated20-HD
- Zoro # G122800172
product price:Â
$
86.79
/pk of 100, $0.87/ea
Key Features
Cable Tie Style
Stainless Steel
Nominal Length
20 in
Width
0.31 in
Nominal Max. Bundle Dia.
5.83 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPCoated20-HD
- Zoro #
- G122800172
- UPC #
- -
- Country of Origin
- India
- Item
- Cable Tie
- Cable Tie Style
- Stainless Steel
- Color
- Black
- Material
- Polyester Coated 316 Stainless Steel
- Tensile Strength
- 300 lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -110 Degrees to 302 Degrees F
- Locking Style
- Self Locking Ball
- Metal Detectable
- Yes
- Features
- Flame Retardant, UV Light Resistant, Weather Resistant
- Application
- Used in Harsh Environment
Dimensions
- Nominal Length
- 20 in
- Width
- 0.31 in
- Nominal Max. Bundle Dia.
- 5.83 in
- Thickness
- 0.01 in
Description
The 20.4" 300 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 20.4 in long and 0.31 in wide. The maximum bundle diameter is 5.8 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.