Cable Tie, 21 in L, 175 lb Strength, 6.1 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK

  • Mfr # HD21-175-0L

  • Zoro # G122800158


product price:  $18.49
/pk 50, $0.37/ea

Key Features

Tensile Strength
175 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Nominal Max. Bundle Dia.
6.1 in
Nominal Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD21-175-0L
Zoro #
G122800158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
6.1 in
Nominal Length
21 in
Width
0.35 in

Details

Tensile Strength
175 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Standards
RoHS Compliant, UL
Cable Tie Style
Heavy Duty
Application
Cable Management
Locking Style
Self Locking Head, Locking
Features
UV Resistant
Outdoor Use
Yes
Material
Nylon 6/6
Color
Black

Description

The 21" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 21 in long and 0.35 in wide. The maximum bundle diameter is 6.1 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.