Cable Tie, 21 in L, 50 lb Strength, 6.1 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # S21-50-0C

  • Zoro # G822800182


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Width
0.19 in
Material
Nylon 6/6
Nominal Max. Bundle Dia.
6.1 in
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21-50-0C
Zoro #
G822800182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
6.1 in
Nominal Length
21 in

Details

Material
Nylon 6/6
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Cable Tie Style
Standard
Color
Black
Application
Cable Management
Outdoor Use
Yes
Item
Cable Tie
Tensile Strength
50 lb

Description

The 21" 50 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 50 lb. It is 21 in long and 0.19 in wide. The maximum bundle diameter is 6.1 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.