Cable Tie, 23 in L, 250 lb Strength, 6.0 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 25PK
Mfr # EHD23-250-0X
Zoro # G722799838
product price: $29.99
/pk 25, $1.20/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD23-250-0X
Zoro #
G722799838
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 23" 250 lb Black Extra Heavy-Duty Cable Tie (EHD23-250-0X) is an industrial-grade cable tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. This zip tie product is designed for comprehensive cable management and is sold as a 25 piece pack. It has a high tensile strength of 250 lb. The nominal length is 23 in. The width is 0.5 in. It accommodates a maximum bundle diameter of 6 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.