Cable Tie, 24 in L, 175 lb Strength, 6.64 in Max Bundle Dia, Nylon 6/6, Natural, 50PK

  • Mfr # HD24-175-9L

  • Zoro # G822800045


product price:  $19.49
/pk 50, $0.39/ea

Key Features

Material
Nylon 6/6
Outdoor Use
No
Nominal Length
24 in
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD24-175-9L
Zoro #
G822800045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
24 in
Nominal Max. Bundle Dia.
6.64 in
Width
0.35 in

Details

Material
Nylon 6/6
Outdoor Use
No
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Cable Tie Style
Heavy Duty
Color
Natural
Application
Cable Management
Item
Cable Tie
Tensile Strength
175 lb

Description

The 24" 175 lb Natural Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 24 in long and 0.35 in wide. The maximum bundle diameter is 6.64 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.