
Cable Tie, 24 in L, 175 lb Strength, 6.64 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK
Mfr # HD24-175-0L
Zoro # G022799873
product price:Â $19.99
/pk 50, $0.40/eaKey Features
Width
0.35 in
Nominal Max. Bundle Dia.
6.64 in
Nominal Length
24 in
Color
Black
Locking Style
Self Locking Head, Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD24-175-0L
Zoro #
G022799873
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.35 in
Nominal Max. Bundle Dia.
6.64 in
Nominal Length
24 in
Details
Color
Black
Locking Style
Self Locking Head, Locking
Tensile Strength
175 lb
Material
Nylon 6/6
Item
Cable Tie
Cable Tie Style
Heavy Duty
Application
Cable Management
Features
UV Resistant
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Description
The 24" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 24 in long and 0.35 in wide. The maximum bundle diameter is 6.64 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.