Cable Tie, 24 in L, 300 lb Strength, 7.1 in Max Bundle Dia, Coated 316 Stainless Steel, Black, 100PK

  • Mfr # SSPCoated24-HD

  • Zoro # G522800109


product price:  $75.55
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Stainless Steel
Nominal Length
24 in
Width
0.31 in
Nominal Max. Bundle Dia.
7.06 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSPCoated24-HD
Zoro #
G522800109
UPC #
-
Country of Origin
India

Dimensions

Nominal Length
24 in
Width
0.31 in
Nominal Max. Bundle Dia.
7.06 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
Stainless Steel
Color
Black
Material
Polyester Coated 316 Stainless Steel
Tensile Strength
300 lb
Outdoor Use
Yes
Application
Used in Harsh Environment
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Metal Detectable
Yes
Locking Style
Self Locking Ball

Description

The 24" 300 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 24 in long and 0.31 in wide. The maximum bundle diameter is 7.1 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.