Cable Tie, 26.7 in L, 150 lb Strength, 8.1 in Max Bundle Dia, Coated 316 Stainless Steel, Blk, 100PK

  • Mfr # SSPCoated27-LD

  • Zoro # G722800121


product price:  $79.79
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Tensile Strength
150 lb
Color
Black
Application
Used in Harsh Environment
Locking Style
Self Locking Ball
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSPCoated27-LD
Zoro #
G722800121
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.01 in
Nominal Max. Bundle Dia.
8.06 in
Width
0.18 in
Nominal Length
27 in

Details

Tensile Strength
150 lb
Color
Black
Application
Used in Harsh Environment
Locking Style
Self Locking Ball
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Item
Cable Tie
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Material
Polyester Coated 316 Stainless Steel
Outdoor Use
Yes
Metal Detectable
Yes
Cable Tie Style
Stainless Steel

Description

The 26.7" 150 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 150 lb. It is 26.7 in long and 0.18 in wide. The maximum bundle diameter is 8.1 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products