
Cable Tie, 30 in L, 120 lb Strength, 9 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # LHD30-120-0C
Zoro # G122799971
product price:Â $38.99
/pk 100, $0.39/eaKey Features
Application
Cable Management
Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Light Heavy Duty
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHD30-120-0C
Zoro #
G122799971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
9 in
Width
0.3 in
Nominal Length
30 in
Details
Application
Cable Management
Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Cable Tie Style
Light Heavy Duty
Outdoor Use
Yes
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Tensile Strength
120lb
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Description
The 30" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 30 in long and 0.3 in wide. The maximum bundle diameter is 9 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.