Cable Tie, 35 in L, 250 lb Strength, 9.8 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # EHD35-250-0C

  • Zoro # G922799911


product price:  $96.89
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Tensile Strength
250 lb
Cable Tie Style
Extra Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD35-250-0C
Zoro #
G922799911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Nominal Max. Bundle Dia.
9.75 in
Nominal Length
35 in

Details

Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Tensile Strength
250 lb
Cable Tie Style
Extra Heavy Duty
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Color
Black
Outdoor Use
Yes
Material
Nylon 6/6
Features
UV Resistant

Description

The 35" 250 lb Black Extra Heavy-Duty Cable Tie (EHD35-250-0C) is an industrial-grade cable tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. This zip tie product is designed for comprehensive cable management and is sold as a 100 piece pack. It has a high tensile strength of 250 lb. The nominal length is 35 in. The width is 0.5 in. It accommodates a maximum bundle diameter of 9.8 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.