
Cable Tie, 36 in L, 175 lb Strength, 10.5 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK
Mfr # HD36-175-0L
Zoro # G422800094
product price:Â $25.49
/pk 50, $0.51/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD36-175-0L
Zoro #
G422800094
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Application
Cable Management
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Description
The 36" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 36 in long and 0.35 in wide. The maximum bundle diameter is 10.5 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.