Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon 6/6, Purple 100PK
Mfr # C4-18-Purple
Zoro # G122799926
product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96
Key Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Length
4 in
Width
0.1 in
Material
Nylon 6/6
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C4-18-Purple
Zoro #
G122799926
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
4 in
Width
0.1 in
Nominal Max. Bundle Dia.
1 in
Details
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Outdoor Use
No
Tensile Strength
18 lb
Locking Style
Self Locking Head, Locking
Cable Tie Style
Miniature
Color
Purple
Item
Cable Tie
Application
Cable Management
Standards
RoHS Compliant, UL
Description
Ideal for professional cable management, this 4" 18 lb Purple Miniature Cable Tie (C4-18-Purple) is a high-performance zip tie. It is durable and sold as a 100 piece pack. It has a high tensile strength of 18 lb. The nominal length is 4 in. The width is 0.1 in. It accommodates a maximum bundle diameter of 1 in. This cable tie is constructed from durable Nylon 6/6. The style is Miniature tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.