Cable Tie, 40 in L, 250 lb Strength, 11.7 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK
Mfr # EHD40-250-0L
Zoro # G222799680
product price: $60.79
/pk 50, $1.22/eaKey Features
Features
UV Resistant
Nominal Max. Bundle Dia.
11.7 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EHD40-250-0L
Zoro #
G222799680
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
11.7 in
Nominal Length
40 in
Width
0.5 in
Details
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Color
Black
Tensile Strength
250 lb
Application
Cable Management
Standards
RoHS Compliant, UL
Cable Tie Style
Extra Heavy Duty
Outdoor Use
Yes
Description
Ideal for professional cable management, this 40" 250 lb Black Extra Heavy-Duty Cable Tie (EHD40-250-0L) is a high-performance zip tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. It is durable and sold as a 50 piece pack. It has a high tensile strength of 250 lb. The nominal length is 40 in. The width is 0.5 in. It accommodates a maximum bundle diameter of 11.7 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.