
Cable Tie, 47 in L, 150 lb Strength, 14.4 in Max Bundle Dia, Coated 316 Stainless Steel, Blk, 100PK
Mfr # SSPCoated47-LD
Zoro # G222800058
product price:Â $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Stainless Steel
Color
Black
Outdoor Use
Yes
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Nominal Max. Bundle Dia.
14.37 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSPCoated47-LD
Zoro #
G222800058
UPC #
-
Country of Origin
India
Dimensions
Nominal Max. Bundle Dia.
14.37 in
Width
0.18 in
Thickness
0.01 in
Nominal Length
47 in
Details
Item
Cable Tie
Cable Tie Style
Stainless Steel
Color
Black
Outdoor Use
Yes
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Application
Used in Harsh Environment
Material
Polyester Coated 316 Stainless Steel
Locking Style
Self Locking Ball
Tensile Strength
150 lb
Metal Detectable
Yes
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Description
The 47" 150 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 150 lb. It is 47 in long and 0.18 in wide. The maximum bundle diameter is 14.4 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.