Cable Tie, 5.5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 1000PK

  • Mfr # I55-40-0M

  • Zoro # G722800091


product price:  $29.99
/pk 1000, $0.03/ea

Key Features

Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Nominal Length
55 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I55-40-0M
Zoro #
G722800091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
55 in
Nominal Max. Bundle Dia.
1.12 in
Width
0.14 in

Details

Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Black
Features
UV Resistant
Tensile Strength
40 lb
Outdoor Use
Yes
Cable Tie Style
Intermediate
Application
Cable Management
Item
Cable Tie

Description

The 5.5" 40 lb Black Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This product features an Intermediate duty tensile strength of 40 lb. It is 5.5 in long and 0.14 in wide. The maximum bundle diameter is 1.12 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.