
Cable Tie, 6 in L, 150 lb Strength, 1.4 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK
Mfr # SSP6-LD
Zoro # G422799879
product price: $23.49
/pk 100, $0.23/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP6-LD
Zoro #
G422799879
UPC #
-
Country of Origin
India
Description
The 6" 150 lb Silver 316 Stainless Steel Cable Tie provides ultimate durability for harsh conditions. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 150 lb. It is 6 in long and 0.18 in wide. The maximum bundle diameter is 1.4 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.