Cable Tie, 6 in L, 18 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 1000PK

  • Mfr # M6-18-0M

  • Zoro # G322800118


product price:  $12.99
/pk 1000, $0.01/ea

Key Features

Locking Style
Self Locking Head, Locking
Color
Black
Cable Tie Style
Miniature
Material
Nylon 6/6
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-18-0M
Zoro #
G322800118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
1.40 in
Width
0.1 in
Nominal Length
6 in

Details

Locking Style
Self Locking Head, Locking
Item
Cable Tie
Color
Black
Cable Tie Style
Miniature
Material
Nylon 6/6
Tensile Strength
18 lb
Application
Cable Management
Features
UV Resistant
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
Yes

Description

The 6" 18 lb Black Miniature Cable Tie is ideal for small, tight spaces and lightweight bundling tasks. These miniature zip ties are perfect for intricate projects and securing small electronic components, offering a compact and discreet fastening solution. This product features a Miniature duty tensile strength of 18 lb. It is 6 in long and 0.1 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.