Cable Tie, 60 in L, 150 lb Strength, 18.5 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK

  • Mfr # SSP60-LD

  • Zoro # G122800165


product price:  $76.49
/pk 100, $0.76/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP60-LD
Zoro #
G122800165
UPC #
-
Country of Origin
India

Description

The 60" 150 lb Silver 316 Stainless Steel Cable Tie provides ultimate durability for harsh conditions. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 150 lb. It is 60 in long and 0.18 in wide. The maximum bundle diameter is 18.5 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.