
Cable Tie, 60 in L, 300 lb Strength, 18.5 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK
Mfr # SSP60-HD
Zoro # G022800111
product price:Â $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
Key Features
Width
0.31 in
Material
316 Stainless Steel
Application
Used in Harsh Environment
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
Cable Tie Style
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSP60-HD
Zoro #
G022800111
UPC #
-
Country of Origin
India
Dimensions
Width
0.31 in
Nominal Max. Bundle Dia.
18.53 in
Thickness
0.01 in
Nominal Length
60 in
Details
Material
316 Stainless Steel
Application
Used in Harsh Environment
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
Cable Tie Style
Stainless Steel
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Item
Cable Tie
Color
Silver
Tensile Strength
300 lb
Outdoor Use
Yes
Metal Detectable
Yes
Locking Style
Self Locking Ball
Description
The 60" 300 lb Silver 316 Stainless Steel Cable Tie is built for extreme environments and heavy-duty cable management. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 60 in long and 0.31 in wide. The maximum bundle diameter is 18.5 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.