Cable Tie, 7.5 in L, 50 lb Strength, 1.8 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # S7.5-50-0C

  • Zoro # G122800097


product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7.5-50-0C
Zoro #
G122800097
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 7.5" 50 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 50 lb. It is 7.5 in long and 0.19 in wide. The maximum bundle diameter is 1.8 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.