
Cable Tie, 7.5 in L, 75 lb Strength, 1.8 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # S7.5-75-9C
Zoro # G122800035
product price: $8.49
/pk 100, $0.08/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7.5-75-9C
Zoro #
G122800035
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 7.5" 75 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 75 lb. It is 7.5 in long and 0.19 in wide. The maximum bundle diameter is 1.8 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.