
Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # I8-40-0C
Zoro # G422799978
product price:Â $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
Key Features
Color
Black
Cable Tie Style
Intermediate
Outdoor Use
Yes
Features
UV Resistant
Standards
RoHS Compliant, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I8-40-0C
Zoro #
G422799978
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Width
0.14 in
Details
Color
Black
Cable Tie Style
Intermediate
Outdoor Use
Yes
Item
Cable Tie
Features
UV Resistant
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Tensile Strength
40 lb
Material
Nylon 6/6
Description
The 8" 40 lb Black Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This product features an Intermediate duty tensile strength of 40 lb. It is 8 in long and 0.14 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.