Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Green 100PK

  • Mfr # C8-50-Flo Green

  • Zoro # G122799759


product price:  $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8-50-Flo Green
Zoro #
G122799759
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Ideal for professional cable management, this 8" 50 lb Fluorescent Green Standard Cable Tie (C8-50-Flo Green) is a high-performance zip tie. It is durable and sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 8 in, a width of 0.19 in. Max bundle diameter is 2.16 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.