Cable Tie, 9 in L, 250 lb Strength, 2.3 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # EHD9-250-9C
Zoro # G222799611
product price: $50.49
/pk 100, $0.50/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD9-250-9C
Zoro #
G222799611
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 9" 250 lb Natural Extra Heavy-Duty Cable Tie (EHD9-250-9C) is an industrial-grade cable tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. This zip tie product is designed for comprehensive cable management and is sold as a 100 piece pack. Core specifications include a tensile strength of 250 lb, a length of 9 in, a width of 0.5 in. Max bundle diameter is 2.3 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.