Cable Tie Saddle Mount, Mounting Base, 1/4 in Screw, Nylon 6/6, Natural, 100PK
Mfr # CTM25-9C
Zoro # G222799710
product price: $17.99
/pk 100, $0.18/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTM25-9C
Zoro #
G222799710
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The Natural Cable Tie Screw Mount offers a stable base for cable management. These screw mount bases provide a high-stability anchor point for cable ties, ensuring secure fastening in high-vibration or heavy-load applications using a screw or rivet. This product supports cable ties with up to 175 lb tensile strength. The dimensions are 0.9 in long by 0.63 in wide. Made from Nylon 6/6, this natural mount is designed for indoor use. It features a Screw Mount method using a 1/4 in screw. It operates in temperatures from -76 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.