Cable Tie Saddle Mount, Mounting Base, No. 6 Screw, Nylon 6/6, Natural, 100PK

  • Mfr # CTM6-9C

  • Zoro # G222799628


product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTM6-9C
Zoro #
G222799628
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The #6 Natural Cable Tie Screw Mount offers a stable base for cable management. These screw mount bases provide a high-stability anchor point for cable ties, ensuring secure fastening in high-vibration or heavy-load applications using a screw or rivet. This product supports cable ties with up to 50 lb tensile strength. The dimensions are 0.6 in long by 0.38 in wide. Made from Nylon 6/6, this natural mount is designed for indoor use. It features a Screw Mount method using a #6 screw. It operates in temperatures from -76 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.