
Double Loop Cable Tie, 12 in L, 50 lb Strength, 3.0 in Max Bundle Dia, Nylon 6/6, Natural 100PK
Mfr # DL12-50-9C
Zoro # G722799913
product price: $23.99
/pk 100, $0.24/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL12-50-9C
Zoro #
G722799913
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Ideal for professional cable management, this 12" 50 lb Natural Double Loop Cable Tie (DL12-50-9C) is a high-performance zip tie. Double-loop cable ties provide two separate bundling channels, allowing you to secure and organize distinct cable groups or attach a bundle to a rack or pole. It is durable and sold as a 100 piece pack. Core specifications include a tensile strength of 50 lb, a length of 12 in, a width of 0.18 in. Max bundle diameter is 3 in. This cable tie is constructed from durable Nylon 6/6. The style is Double Loop tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.