Easy-Off Tote Cable Tie, 6 in L, 30 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Purple, 1000PK

  • Mfr # EZ6-30-7M

  • Zoro # G122799773


product price:  $79.35
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Max. Bundle Dia.
1.4 in
Cable Tie Style
Easy Off Tote
Tensile Strength
30 lb
Width
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ6-30-7M
Zoro #
G122799773
UPC #
-
Country of Origin
United States

Dimensions

Nominal Max. Bundle Dia.
1.4 in
Width
0.14 in
Nominal Length
6 in

Details

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Easy Off Tote
Tensile Strength
30 lb
Color
Purple
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Item
Cable Tie
Outdoor Use
No

Description

The 6" 30 lb Purple Easy-Off Tote Cable Tie provides distinct color identification for bundles. These easy-off zip ties are specifically engineered for packaging and temporary bundling, featuring a tear-off tab that allows for quick removal by hand without the need for cutting tools. This Grizzly Supply product features a tensile strength of 30 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, this purple tie is suitable for indoor cable management. It features a self-locking head and a pull tab release mechanism. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.