Easy-Off Tote Cable Tie, 6 in L, 30 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Yellow, 1000PK

  • Mfr # EZ6-30-4M

  • Zoro # G522799663


product price:  $79.35
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Outdoor Use
No
Nominal Length
6 in
Nominal Max. Bundle Dia.
1.4 in
Width
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ6-30-4M
Zoro #
G522799663
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
6 in
Nominal Max. Bundle Dia.
1.4 in
Width
0.14 in

Details

Material
Nylon 6/6
Outdoor Use
No
Locking Style
Self Locking Head, Locking
Color
Yellow
Tensile Strength
30 lb
Cable Tie Style
Easy Off Tote
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie

Description

The 6" 30 lb Yellow Easy-Off Tote Cable Tie provides a bright option for temporary bundling needs. These easy-off zip ties are specifically engineered for packaging and temporary bundling, featuring a tear-off tab that allows for quick removal by hand without the need for cutting tools. This Grizzly Supply product features a tensile strength of 30 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Constructed from Nylon 6/6, this yellow tie is suitable for indoor cable management and labeling. It features a self-locking head with a pull tab release. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.