Heat Stabilized Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, UV-Res, Blk, 1000PK
- Mfr # HS11-50-M
- Zoro # G022800173
product price:Â
$
102.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS11-50-M
- Zoro #
- G022800173
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Heat Stabilized
- Color
- Black
- Material
- Heat Stabilized Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Standards
- RoHS Compliant, UL
- Features
- UV Resistant
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Locking Style
- Self Locking Head, Locking
- Application
- Cable Management
Dimensions
- Nominal Length
- 11 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 3.18 in
Description
The 11" 50 lb Black Heat Stabilized Cable Tie is designed for reliable fastening in high-temperature environments. These heat-stabilized zip ties are specially formulated to resist degradation and maintain tensile strength in continuous operating temperatures up to 250 Degrees F, making them ideal for automotive, aerospace, and industrial machinery applications where standard ties would become brittle or fail. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Heat Stabilized Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 250 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.