
Heat Stabilized Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, UV-Res, Blk, 1000PK
Mfr # HS4-18-M
Zoro # G522799960
product price:Â $24.99
/pk 1000, $0.02/eaKey Features
Nominal Length
4 in
Material
Heat Stabilized Nylon 6/6
Locking Style
Self Locking Head, Locking
Nominal Max. Bundle Dia.
1 in
Cable Tie Style
Heat Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS4-18-M
Zoro #
G522799960
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Nominal Max. Bundle Dia.
1 in
Width
0.1 in
Details
Material
Heat Stabilized Nylon 6/6
Locking Style
Self Locking Head, Locking
Cable Tie Style
Heat Stabilized
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Tensile Strength
18 lb
Application
Cable Management
Color
Black
Outdoor Use
Yes
Standards
RoHS Compliant, UL
Description
The 4" 18 lb Black Heat Stabilized Cable Tie is designed for reliable fastening in high-temperature environments. These heat-stabilized zip ties are specially formulated to resist degradation and maintain tensile strength in continuous operating temperatures up to 250 Degrees F, making them ideal for automotive, aerospace, and industrial machinery applications where standard ties would become brittle or fail. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Heat Stabilized Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 250 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.