
Heat Stabilized Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, UV-Res, Blk, 100PK
Mfr # HS4-18-C
Zoro # G122800066
product price:Â $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS4-18-C
Zoro #
G122800066
UPC #
-
Country of Origin
China
Description
The 4" 18 lb Black Heat Stabilized Cable Tie is designed for reliable fastening in high-temperature environments. These heat-stabilized zip ties are specially formulated to resist degradation and maintain tensile strength in continuous operating temperatures up to 250 Degrees F, making them ideal for automotive, aerospace, and industrial machinery applications where standard ties would become brittle or fail. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Heat Stabilized Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 250 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.