
Marker ID Vertical Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # MV11-50-9C
Zoro # G922800143
product price:Â $12.99
/pk 100, $0.13/eaKey Features
Color
Natural
Standards
RoHS Compliant, UL
Nominal Length
11 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MV11-50-9C
Zoro #
G922800143
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
11 in
Nominal Max. Bundle Dia.
3.18 in
Width
0.19 in
Details
Color
Natural
Standards
RoHS Compliant, UL
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Tensile Strength
50 lb
Marking Pad Direction
Parallel to Tie
Material
Nylon 6/6
Outdoor Use
No
Locking Style
Self Locking Head, Locking
Cable Tie Style
Marker ID Flag
Description
The 11" 50 lb Natural Marker ID Vertical Tie provides easy labeling for wire identification. These marker flag zip ties feature a built-in writing area, allowing for easy identification and labeling of wire bundles, cables, and pipes for organized maintenance. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.