Marker ID Vertical Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # MV14-50-9C

  • Zoro # G522800178


product price:  $39.89
/pk 100, $0.40/ea

Key Features

Application
Cable Management
Color
Natural
Nominal Length
14 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Max. Bundle Dia.
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV14-50-9C
Zoro #
G522800178
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Width
0.19 in

Details

Application
Cable Management
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Tensile Strength
50 lb
Standards
RoHS Compliant, UL
Cable Tie Style
Marker ID Flag
Material
Nylon 6/6
Marking Pad Direction
Parallel to Tie
Outdoor Use
No

Description

The 14" 50 lb Natural Marker ID Vertical Tie provides easy labeling for wire identification. These marker flag zip ties feature a built-in writing area, allowing for easy identification and labeling of wire bundles, cables, and pipes for organized maintenance. This product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.