
Metal Detectable Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Blue, 100PK
Mfr # MD14-120-C
Zoro # G122800127
product price:Â $45.99
/pk 100, $0.46/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD14-120-C
Zoro #
G122800127
UPC #
-
Country of Origin
China
Description
The 14" 120 lb Blue Metal Detectable Cable Tie ensures safety in sensitive industries. These metal-detectable zip ties are impregnated with metallic particles, allowing them to be identified by metal detection equipment to prevent contamination in food processing and pharmaceutical manufacturing. This product features a Standard duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4 in. Made from Metal Impregnated Nylon 6/6, this blue tie is designed for safety and compliance. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.