
Metal Detectable Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon 6/6, Blue, 1000PK
Mfr # MD4-18-M
Zoro # G322800026
product price:Â $35.99
/pk 1000, $0.04/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD4-18-M
Zoro #
G322800026
UPC #
-
Country of Origin
China
Description
The 4" 18 lb Blue Metal Detectable Cable Tie ensures safety in sensitive industries. These metal-detectable zip ties are impregnated with metallic particles, allowing them to be identified by metal detection equipment to prevent contamination in food processing and pharmaceutical manufacturing. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Metal Impregnated Nylon 6/6, this blue tie is designed for safety and compliance. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.