Metal Detectable Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon 6/6, Blue, 100PK

  • Mfr # MD4-18-C

  • Zoro # G622800047


product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD4-18-C
Zoro #
G622800047
UPC #
-
Country of Origin
China

Description

The 4" 18 lb Blue Metal Detectable Cable Tie ensures safety in sensitive industries. These metal-detectable zip ties are impregnated with metallic particles, allowing them to be identified by metal detection equipment to prevent contamination in food processing and pharmaceutical manufacturing. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Metal Impregnated Nylon 6/6, this blue tie is designed for safety and compliance. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products