Metal Detectable Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Blue, 100PK
Mfr # MD8-40-C
Zoro # G822800007
product price: $12.49
/pk 100, $0.12/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD8-40-C
Zoro #
G822800007
UPC #
-
Country of Origin
China
Description
The 8" 40 lb Blue Metal Detectable Cable Tie ensures safety in sensitive industries. These metal-detectable zip ties are impregnated with metallic particles, allowing them to be identified by metal detection equipment to prevent contamination in food processing and pharmaceutical manufacturing. This product features an Intermediate duty tensile strength of 40 lb. It is 8 in long and 0.14 in wide. The maximum bundle diameter is 2.2 in. Made from Metal Impregnated Nylon 6/6, this blue tie is designed for safety and compliance. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.