
Metal Tooth Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon, Natural, 100PK
Mfr # MT14-120-9C
Zoro # G322800057
product price:Â $33.99
/pk 100, $0.34/eaKey Features
Nominal Max. Bundle Dia.
4.01 in
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT14-120-9C
Zoro #
G322800057
UPC #
-
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in
Width
0.3 in
Details
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Color
Natural
Application
Cable Management
Tensile Strength
120 lb
Cable Tie Style
Metal Tooth
Item
Metal Pawl Cable Tie
Locking Style
Stainless Steel Barb
Material
Nylon 6/6
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Description
The 14" 120 lb Natural Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.