Metal Tooth Cable Tie, 30 in L, 120 lb Strength, 9 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK

  • Mfr # MT30-120-0C

  • Zoro # G522799908


product price:  $66.49
/pk 100, $0.66/ea

Key Features

Cable Tie Style
Metal Tooth
Nominal Length
30 in
Width
0.3 in
Nominal Max. Bundle Dia.
9 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT30-120-0C
Zoro #
G522799908
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
30 in
Width
0.3 in
Nominal Max. Bundle Dia.
9 in

Details

Item
Metal Pawl Cable Tie
Cable Tie Style
Metal Tooth
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Standards
RoHS Compliant, UL
Locking Style
Stainless Steel Barb
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant

Description

The 30" 120 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 30 in long and 0.3 in wide. The maximum bundle diameter is 9 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.