
Metal Tooth Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, Natural, 100PK
Mfr # MT4-18-9C
Zoro # G622800160
product price:Â $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Cable Tie Style
Metal Tooth
Locking Style
Stainless Steel Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT4-18-9C
Zoro #
G622800160
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
0.1 in
Nominal Max. Bundle Dia.
1 in
Details
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Cable Tie Style
Metal Tooth
Locking Style
Stainless Steel Barb
Application
Cable Management
Tensile Strength
18 lb
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Color
Natural
Outdoor Use
No
Item
Metal Pawl Cable Tie
Description
The 4" 18 lb Natural Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.