
Metal Tooth Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, UV-Rated, Black, 1000PK
Mfr # MT4-18-0M
Zoro # G822800014
product price:Â $53.69
/pk 1000, $0.05/eaKey Features
Nominal Max. Bundle Dia.
1 in
Locking Style
Stainless Steel Barb
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Nominal Length
4 in
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT4-18-0M
Zoro #
G822800014
UPC #
-
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
1 in
Nominal Length
4 in
Width
0.1 in
Details
Locking Style
Stainless Steel Barb
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Color
Black
Item
Metal Pawl Cable Tie
Application
Cable Management
Cable Tie Style
Metal Tooth
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Description
The 4" 18 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.