
Metal Tooth Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # MT4-18-0C
Zoro # G222800096
product price:Â $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Tensile Strength
18 lb
Locking Style
Stainless Steel Barb
Cable Tie Style
Metal Tooth
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT4-18-0C
Zoro #
G222800096
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Nominal Max. Bundle Dia.
1 in
Width
0.1 in
Details
Item
Metal Pawl Cable Tie
Color
Black
Tensile Strength
18 lb
Locking Style
Stainless Steel Barb
Cable Tie Style
Metal Tooth
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Application
Cable Management
Description
The 4" 18 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.