Metal Tooth Cable Tie, 5.5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, Nylon, UV-Res, Black, 1000PK

  • Mfr # MT5.5-40-0M

  • Zoro # G922800181


product price:  $74.15
/pk 1000, $0.07/ea

Key Features

Cable Tie Style
Metal Tooth
Nominal Length
5.5 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.12 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT5.5-40-0M
Zoro #
G922800181
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
5.5 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.12 in

Details

Item
Metal Pawl Cable Tie
Cable Tie Style
Metal Tooth
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Stainless Steel Barb
Standards
RoHS Compliant, UL
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Application
Cable Management

Description

The 5.5" 40 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features an Intermediate duty tensile strength of 40 lb. It is 5.5 in long and 0.14 in wide. The maximum bundle diameter is 1.1 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.