Metal Tooth Cable Tie, 8 in L, 120 lb Strength, 2.2 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # MT8-120-9C

  • Zoro # G222800041


product price:  $22.99
/pk 100, $0.23/ea

Key Features

Cable Tie Style
Metal Tooth
Nominal Length
8 in
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT8-120-9C
Zoro #
G222800041
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in

Details

Item
Metal Pawl Cable Tie
Cable Tie Style
Metal Tooth
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Application
Cable Management
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Stainless Steel Barb

Description

The 8" 120 lb Natural Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products