
Pawl Releasable Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # RT11-50-9C-.19
Zoro # G422800056
product price:Â $10.99
/pk 100, $0.11/eaKey Features
Cable Tie Style
Releasable
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT11-50-9C-.19
Zoro #
G422800056
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Details
Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Locking Style
Pawl Release
Standards
RoHS Compliant, UL
Description
The 11" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.