
Pawl Releasable Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, Natural, 1000PK
Mfr # RT11-50-9M-.19
Zoro # G622799990
product price:Â $35.99
/pk 1000, $0.04/eaKey Features
Width
0.19 in
Locking Style
Pawl Release
Nominal Length
11 in
Application
Cable Management
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT11-50-9M-.19
Zoro #
G622799990
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.19 in
Nominal Length
11 in
Nominal Max. Bundle Dia.
3.18 in
Details
Locking Style
Pawl Release
Application
Cable Management
Outdoor Use
No
Color
Natural
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Cable Tie Style
Releasable
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Reusable Cable Tie
Description
The 11" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.